Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4839497
  • Mfr #: LCU3-0025-RD_14x10
$11.17
  • Subject Matter: Personal Protection
  • Legend Style: Text
  • Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0025-RD_14X10 Specifications

  • Zoro #: G4839497
  • Mfr #: LCU3-0025-RD_14x10
Subject Matter: Personal Protection Legend Style: Text
Language: English Legend: Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Item: Caution Sign Legend/Background Color: Black/Yellow
Sign Material: Vinyl Header: Caution
Material: Self-Adhesive Vinyl Printed Language: English
UV Resistant: No Width: 14 in
Mounting Style: Self-Adhesive Glow-in-the-Dark: No
Sign Mounting Style: Adhesive Surface Height: 10 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers, Printed Language English

Reviews of Lyle #LCU3-0025-RD_14X10