Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4838718
  • Mfr #: LCU3-0038-RD_14x10
$11.35
  • Legend: Do Not Enter Without A Confined Space Permit
  • Printed Language: English
  • Material: Self-Adhesive Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0038-RD_14X10 Specifications

  • Zoro #: G4838718
  • Mfr #: LCU3-0038-RD_14x10
Legend: Do Not Enter Without A Confined Space Permit Printed Language: English
Material: Self-Adhesive Vinyl Item: Caution Sign
Subject Matter: Confined Space Glow-in-the-Dark: No
Header: Caution Legend Style: Text
Width: 14 in Mounting Style: Self-Adhesive
Height: 10 in UV Resistant: No
Sign Material: Vinyl Sign Mounting Style: Adhesive Surface
Legend/Background Color: Black/Yellow Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Do Not Enter Without A Confined Space Permit, Printed Language English

Reviews of Lyle #LCU3-0038-RD_14X10