Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4837756
  • Mfr #: LCU3-0054-RD_14x10
$11.61
  • Material: Self-Adhesive Vinyl
  • Legend/Background Color: Black/Yellow
  • Header: Caution
See full product details
Orders over $75 ship free.

Lyle #LCU3-0054-RD_14X10 Specifications

  • Zoro #: G4837756
  • Mfr #: LCU3-0054-RD_14x10
Material: Self-Adhesive Vinyl Legend/Background Color: Black/Yellow
Header: Caution Glow-in-the-Dark: No
Language: English Subject Matter: Personal Protection
Printed Language: English Mounting Style: Self-Adhesive
Sign Mounting Style: Adhesive Surface Legend: Ear Plugs Must Be Worn In This Area Failure May Result In Hearing Damage
Height: 10 in UV Resistant: No
Item: Caution Sign Legend Style: Text
Sign Material: Vinyl Width: 14 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Ear Plugs Must Be Worn In This Area Failure May Result In Hearing Damage, Printed Language English

Reviews of Lyle #LCU3-0054-RD_14X10