Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4837695
  • Mfr #: LCU3-0055-RD_14x10
$11.61
  • Header: Caution
  • Legend Style: Text
  • Sign Mounting Style: Adhesive Surface
See full product details
Orders over $75 ship free.

Lyle #LCU3-0055-RD_14X10 Specifications

  • Zoro #: G4837695
  • Mfr #: LCU3-0055-RD_14x10
Header: Caution Legend Style: Text
Sign Mounting Style: Adhesive Surface Width: 14 in
Printed Language: English Language: English
Legend/Background Color: Black/Yellow Sign Material: Vinyl
Mounting Style: Self-Adhesive Material: Self-Adhesive Vinyl
UV Resistant: No Subject Matter: Personal Protection
Glow-in-the-Dark: No Legend: Hearing Protection Required In This Area Hearing Damage Can Occur
Item: Caution Sign Height: 10 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hearing Protection Required In This Area Hearing Damage Can Occur, Printed Language English

Reviews of Lyle #LCU3-0055-RD_14X10