Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4837211
  • Mfr #: LCU3-0063-RD_14x10
$11.61
  • Width: 14 in
  • Printed Language: English
  • Subject Matter: Personal Protection
See full product details
Orders over $75 ship free.

Lyle #LCU3-0063-RD_14X10 Specifications

  • Zoro #: G4837211
  • Mfr #: LCU3-0063-RD_14x10
Width: 14 in Printed Language: English
Subject Matter: Personal Protection Material: Self-Adhesive Vinyl
UV Resistant: No Legend/Background Color: Black/Yellow
Language: English Height: 10 in
Sign Material: Vinyl Legend: Chemical Goggles Required In This Area
Legend Style: Text Glow-in-the-Dark: No
Sign Mounting Style: Adhesive Surface Mounting Style: Self-Adhesive
Item: Eye Caution Reflective Label Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Eye Caution Reflective Label, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Chemical Goggles Required In This Area, Printed Language English

Reviews of Lyle #LCU3-0063-RD_14X10