Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4836791
  • Mfr #: LCU3-0070-RD_14x10
$11.31
  • Header: Caution
  • Glow-in-the-Dark: No
  • Legend Style: Symbol and Text
See full product details
Orders over $75 ship free.

Lyle #LCU3-0070-RD_14X10 Specifications

  • Zoro #: G4836791
  • Mfr #: LCU3-0070-RD_14x10
Header: Caution Glow-in-the-Dark: No
Legend Style: Symbol and Text Mounting Style: Self-Adhesive
UV Resistant: No Legend/Background Color: Black/Yellow
Width: 14 in Printed Language: English
Sign Mounting Style: Adhesive Surface Material: Self-Adhesive Vinyl
Language: English Legend: Welding Fumes May Be Present
Sign Background Color: White Item: Caution Sign
Sign Material: Vinyl Height: 10 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Welding Hazard, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Welding Fumes May Be Present, Printed Language English

Reviews of Lyle #LCU3-0070-RD_14X10