Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4836435
  • Mfr #: LCU3-0077-RD_14x10
$15.59
  • Mounting Style: Self-adhesive
  • Sign Material: Vinyl
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0077-RD_14X10 Specifications

  • Zoro #: G4836435
  • Mfr #: LCU3-0077-RD_14x10
Mounting Style: Self-adhesive Sign Material: Vinyl
Printed Language: English Language: English
Subject Matter: Personal Protection Glow-in-the-Dark: No
Legend Style: Text Width: 14 in
Legend: Do Not Walk On Conveyors Fall Will Result In Injury Height: 10 in
Sign Mounting Style: Adhesive Surface Material: Self-Adhesive Vinyl
Legend/Background Color: Black/Yellow UV Resistant: No
Item: Caution Sign Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Conveyors, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Do Not Walk On Conveyors Fall Will Result In Injury, Printed Language English

Reviews of Lyle #LCU3-0077-RD_14X10