Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4836371
  • Mfr #: LCU3-0078-RD_14x10
$9.83
  • Mounting Style: Self-Adhesive
  • Subject Matter: Chemical and Hazardous Materials
  • Height: 10 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0078-RD_14X10 Specifications

  • Zoro #: G4836371
  • Mfr #: LCU3-0078-RD_14x10
Mounting Style: Self-Adhesive Subject Matter: Chemical and Hazardous Materials
Height: 10 in Sign Material: Vinyl
Sign Mounting Style: Adhesive Surface UV Resistant: No
Language: English Header: Caution
Width: 14 in Glow-in-the-Dark: No
Item: Caution Sign Legend Style: Text
Legend: Hazardous Waste Storage Area. Unauthorized Persons Keep Out. Legend/Background Color: Black/Yellow
Printed Language: English Material: Self-Adhesive Vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hazardous Waste Storage Area. Unauthorized Persons Keep Out., Printed Language English

Reviews of Lyle #LCU3-0078-RD_14X10