Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4836259
  • Mfr #: LCU3-0080-RD_14x10
$14.98
  • Legend: Authorized Personnel Only Entering Could Result In Serious Injury and Even Death
  • Legend Style: Text
  • Height: 10 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0080-RD_14X10 Specifications

  • Zoro #: G4836259
  • Mfr #: LCU3-0080-RD_14x10
Legend: Authorized Personnel Only Entering Could Result In Serious Injury and Even Death Legend Style: Text
Height: 10 in Sign Material: Vinyl
Width: 14 in Header: Caution
UV Resistant: No Printed Language: English
Glow-in-the-Dark: No Sign Mounting Style: Adhesive Surface
Item: Caution Sign Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, English

Reviews of Lyle #LCU3-0080-RD_14X10