Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4836137
  • Mfr #: LCU3-0082-RD_14x10
$14.98
  • Sign Mounting Style: Adhesive Surface
  • Subject Matter: Potable Water
  • Legend: Non-Potable Water Do Not Drink May Result In Injury
See full product details
Orders over $75 ship free.

Lyle #LCU3-0082-RD_14X10 Specifications

  • Zoro #: G4836137
  • Mfr #: LCU3-0082-RD_14x10
Sign Mounting Style: Adhesive Surface Subject Matter: Potable Water
Legend: Non-Potable Water Do Not Drink May Result In Injury Height: 10 in
Printed Language: English Sign Material: Vinyl
Item: Caution Sign Legend Style: Text
Material: Self-Adhesive Vinyl Glow-in-the-Dark: No
Mounting Style: Self-adhesive UV Resistant: No
Width: 14 in Legend/Background Color: Black/Yellow
Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Non-Potable Water Do Not Drink May Result In Injury, Printed Language English

Reviews of Lyle #LCU3-0082-RD_14X10