Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4835419
  • Mfr #: LCU3-0094-RD_14x10
$9.83
  • Header: Caution
  • Subject Matter: Cylinder, Gas, and Compressed Air Hazard
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0094-RD_14X10 Specifications

  • Zoro #: G4835419
  • Mfr #: LCU3-0094-RD_14x10
Header: Caution Subject Matter: Cylinder, Gas, and Compressed Air Hazard
Printed Language: English Language: English
Glow-in-the-Dark: No Sign Material: Vinyl
Mounting Style: Self-Adhesive Legend: Keep All Cylinders Chained
Height: 10 in Item: Caution Sign
Sign Mounting Style: Adhesive Surface Legend Style: Text
Width: 14 in Material: Self-Adhesive Vinyl
UV Resistant: No Legend/Background Color: Black/Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Keep All Cylinders Chained, Printed Language English

Reviews of Lyle #LCU3-0094-RD_14X10