Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4833370
  • Mfr #: LCU3-0129-RD_14x10
$9.83
  • Printed Language: English
  • Legend Style: Text
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0129-RD_14X10 Specifications

  • Zoro #: G4833370
  • Mfr #: LCU3-0129-RD_14x10
Printed Language: English Legend Style: Text
Glow-in-the-Dark: No Height: 10 in
Item: Hazardous Waste Caution Reflective Label Width: 14 in
Legend: Hazardous Waste Storage Area. Restricted Entry. UV Resistant: No
Header: Caution Sign Material: Vinyl
Sign Mounting Style: Adhesive Surface Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazardous Waste Caution Reflective Label, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hazardous Waste Storage Area. Restricted Entry., Printed Language English

Reviews of Lyle #LCU3-0129-RD_14X10