Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4832357
  • Mfr #: LCU3-0146-RD_14x10
$14.99
  • Mounting Style: Self-adhesive
  • Language: English
  • Material: Self-Adhesive Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0146-RD_14X10 Specifications

  • Zoro #: G4832357
  • Mfr #: LCU3-0146-RD_14x10
Mounting Style: Self-adhesive Language: English
Material: Self-Adhesive Vinyl Sign Mounting Style: Adhesive Surface
Glow-in-the-Dark: No Sign Material: Vinyl
Legend Style: Text Item: Caution Sign
Width: 14 in Height: 10 in
UV Resistant: No Subject Matter: Slip, Trip, and Falls
Legend/Background Color: Black/Yellow Printed Language: English
Legend: Wet Floor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Wet Floor, Printed Language English

Reviews of Lyle #LCU3-0146-RD_14X10