Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4831219
  • Mfr #: LCU3-0165-RD_14x10
$11.61
  • Material: Self-Adhesive Vinyl
  • Item: Caution Sign
  • Mounting Style: Self-Adhesive
See full product details
Orders over $75 ship free.

Lyle #LCU3-0165-RD_14X10 Specifications

  • Zoro #: G4831219
  • Mfr #: LCU3-0165-RD_14x10
Material: Self-Adhesive Vinyl Item: Caution Sign
Mounting Style: Self-Adhesive Glow-in-the-Dark: No
Sign Mounting Style: Adhesive Surface Subject Matter: Personal Protection
Printed Language: English Legend: Eye Protection Required
UV Resistant: No Width: 14 in
Legend/Background Color: Black/Yellow Header: Caution
Legend Style: Text Height: 10 in
Language: English Sign Material: Vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Eye Protection Required, Printed Language English

Reviews of Lyle #LCU3-0165-RD_14X10