Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4830677
  • Mfr #: LCU3-0174-RD_14x10
$11.61
  • Item: Caution Sign
  • Width: 14 in
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0174-RD_14X10 Specifications

  • Zoro #: G4830677
  • Mfr #: LCU3-0174-RD_14x10
Item: Caution Sign Width: 14 in
Printed Language: English Height: 10 in
Glow-in-the-Dark: No UV Resistant: No
Legend Style: Text Sign Mounting Style: Adhesive Surface
Header: Caution Legend: Gloves Required
Sign Material: Vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Gloves Required, Printed Language English

Reviews of Lyle #LCU3-0174-RD_14X10