Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4830616
  • Mfr #: LCU3-0175-RD_14x10
$11.61
  • Subject Matter: Personal Protection
  • Header: Caution
  • Sign Material: Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0175-RD_14X10 Specifications

  • Zoro #: G4830616
  • Mfr #: LCU3-0175-RD_14x10
Subject Matter: Personal Protection Header: Caution
Sign Material: Vinyl Sign Mounting Style: Adhesive Surface
Language: English Item: Caution Sign
UV Resistant: No Printed Language: English
Height: 10 in Legend: Gloves Required In This Area
Glow-in-the-Dark: No Material: Self-Adhesive Vinyl
Legend Style: Text Legend/Background Color: Black/Yellow
Width: 14 in Mounting Style: Self-Adhesive
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Gloves Required In This Area, Printed Language English

Reviews of Lyle #LCU3-0175-RD_14X10