Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4830135
  • Mfr #: LCU3-0183-RD_14x10
$11.61
  • Legend: Vapor Respirator Required In This Area
  • Item: Caution Sign
  • Header: Caution
See full product details
Orders over $75 ship free.

Lyle #LCU3-0183-RD_14X10 Specifications

  • Zoro #: G4830135
  • Mfr #: LCU3-0183-RD_14x10
Legend: Vapor Respirator Required In This Area Item: Caution Sign
Header: Caution Printed Language: English
Sign Material: Vinyl Sign Mounting Style: Adhesive Surface
Height: 10 in Width: 14 in
UV Resistant: No Legend Style: Text
Glow-in-the-Dark: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Vapor Respirator Required In This Area, Printed Language English

Reviews of Lyle #LCU3-0183-RD_14X10