Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4829539
  • Mfr #: LCU3-0193-RD_14x10
$11.61
  • Header: Caution
  • Language: English
  • Legend/Background Color: Black/Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0193-RD_14X10 Specifications

  • Zoro #: G4829539
  • Mfr #: LCU3-0193-RD_14x10
Header: Caution Language: English
Legend/Background Color: Black/Yellow Legend Style: Text
Subject Matter: Personal Protection Material: Self-Adhesive Vinyl
Height: 10 in Printed Language: English
Mounting Style: Self-Adhesive Sign Mounting Style: Adhesive Surface
Sign Material: Vinyl Item: Caution Sign
Width: 14 in Legend: PPE Required Hard Hat Safety Glasses FR Suit
Glow-in-the-Dark: No UV Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend PPE Required Hard Hat Safety Glasses FR Suit, Printed Language English

Reviews of Lyle #LCU3-0193-RD_14X10