Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4827676
  • Mfr #: LCU3-0224-RD_14x10
$10.88
  • Sign Material: Vinyl
  • Width: 14 in
  • Material: Self-Adhesive Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0224-RD_14X10 Specifications

  • Zoro #: G4827676
  • Mfr #: LCU3-0224-RD_14x10
Sign Material: Vinyl Width: 14 in
Material: Self-Adhesive Vinyl Legend/Background Color: Black/Yellow
Legend: Hot Keep Away UV Resistant: No
Header: Caution Item: Caution Sign
Sign Mounting Style: Adhesive Surface Subject Matter: Hot
Language: English Printed Language: English
Mounting Style: Self-Adhesive Legend Style: Text
Height: 10 in Glow-in-the-Dark: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hot Keep Away, Printed Language English

Reviews of Lyle #LCU3-0224-RD_14X10