Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4827490
  • Mfr #: LCU3-0227-RD_14x10
$15.59
  • Subject Matter: Slip, Trip, and Falls
  • Width: 14 in
  • Legend/Background Color: Black/Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0227-RD_14X10 Specifications

  • Zoro #: G4827490
  • Mfr #: LCU3-0227-RD_14x10
Subject Matter: Slip, Trip, and Falls Width: 14 in
Legend/Background Color: Black/Yellow Item: Caution Sign
Height: 10 in UV Resistant: No
Language: English Material: Self-Adhesive Vinyl
Mounting Style: Self-adhesive Printed Language: English
Legend Style: Text Legend: Use Handrails
Sign Material: Vinyl Sign Mounting Style: Adhesive Surface
Glow-in-the-Dark: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Use Handrails, Printed Language English

Reviews of Lyle #LCU3-0227-RD_14X10