Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4827256
  • Mfr #: LCU3-0231-RD_14x10
$15.59
  • Sign Mounting Style: Adhesive Surface
  • Header Background Color: Black
  • Sign Background Color: Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0231-RD_14X10 Specifications

  • Zoro #: G4827256
  • Mfr #: LCU3-0231-RD_14x10
Sign Mounting Style: Adhesive Surface Header Background Color: Black
Sign Background Color: Yellow Legend/Background Color: Black/Yellow
Subject Matter: Personal Protection Printed Language: English
Legend Style: Text Width: 14 in
Item: Caution Sign Language: English
UV Resistant: No Sign Legend Color: Black
Header Legend Color: Yellow Glow-in-the-Dark: No
Mounting Style: Self-adhesive Height: 10 in
Header: Caution Sign Material: Vinyl
Legend: People Working Material: Self-Adhesive Vinyl
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Person Working, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend People Working, Printed Language English

Reviews of Lyle #LCU3-0231-RD_14X10