Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4826897
  • Mfr #: LCU3-0237-RD_14x10
$11.61
  • Sign Background Color: Yellow
  • Sign Mounting Style: Adhesive Surface
  • Legend: Gloves Required
See full product details
Orders over $75 ship free.

Lyle #LCU3-0237-RD_14X10 Specifications

  • Zoro #: G4826897
  • Mfr #: LCU3-0237-RD_14x10
Sign Background Color: Yellow Sign Mounting Style: Adhesive Surface
Legend: Gloves Required Subject Matter: Personal Protection
Glow-in-the-Dark: No Legend Style: Text
Header: Caution Width: 14 in
Header Background Color: Black Material: Self-Adhesive Vinyl
Language: English Height: 10 in
Legend/Background Color: Black/Yellow Item: Hand Caution Reflective Label
Header Legend Color: Yellow Printed Language: English
UV Resistant: No Sign Legend Color: Black
Mounting Style: Self-Adhesive Sign Material: Vinyl
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Caution Reflective Label, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Gloves Required, Printed Language English

Reviews of Lyle #LCU3-0237-RD_14X10