Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4825339
  • Mfr #: LCU3-0263-RD_14x10
$11.75
  • Legend/Background Color: Black/Yellow
  • Header Background Color: Black
  • Material: Self-Adhesive Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0263-RD_14X10 Specifications

  • Zoro #: G4825339
  • Mfr #: LCU3-0263-RD_14x10
Legend/Background Color: Black/Yellow Header Background Color: Black
Material: Self-Adhesive Vinyl Mounting Style: Self-Adhesive
Glow-in-the-Dark: No Sign Legend Color: Black
Header Legend Color: Yellow Header: Caution
Legend: Safety Belt Required Subject Matter: Fall Protection
Item: Caution Sign UV Resistant: No
Height: 10 in Sign Material: Vinyl
Legend Style: Text Printed Language: English
Width: 14 in Sign Background Color: Yellow
Language: English Sign Mounting Style: Adhesive Surface
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Fall Protection, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Safety Belt Required, Printed Language English

Reviews of Lyle #LCU3-0263-RD_14X10