Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4824079
  • Mfr #: LCU3-0284-RD_14x10
$11.67
  • Material: Self-Adhesive Vinyl
  • Sign Background Color: Yellow
  • Header Background Color: Black
See full product details
Orders over $75 ship free.

Lyle #LCU3-0284-RD_14X10 Specifications

  • Zoro #: G4824079
  • Mfr #: LCU3-0284-RD_14x10
Material: Self-Adhesive Vinyl Sign Background Color: Yellow
Header Background Color: Black Glow-in-the-Dark: No
Header: Caution Sign Material: Vinyl
Mounting Style: Self-Adhesive Legend: Attach Grounding Cables
Item: Caution Sign Sign Legend Color: Black
Height: 10 in Width: 14 in
Legend/Background Color: Black/Yellow UV Resistant: No
Header Legend Color: Yellow Legend Style: Text
Subject Matter: Electrical Hazard Sign Mounting Style: Adhesive Surface
Language: English Printed Language: English
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Attach Grounding Cables, Printed Language English

Reviews of Lyle #LCU3-0284-RD_14X10