Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4840860
  • Mfr #: LCU3-0002-RD_7x5
$8.22
  • Language: English
  • Printed Language: English
  • Height: 5 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0002-RD_7X5 Specifications

  • Zoro #: G4840860
  • Mfr #: LCU3-0002-RD_7x5
Language: English Printed Language: English
Height: 5 in Glow-in-the-Dark: No
Mounting Style: Self-Adhesive Legend/Background Color: Black/Yellow
Width: 7 in Material: Self-Adhesive Vinyl
UV Resistant: No Sign Mounting Style: Adhesive Surface
Legend: Corrosive Materials Wear Required Protection Sign Material: Vinyl
Legend Style: Text Subject Matter: Personal Protection
Item: Caution Sign Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Corrosive Materials Wear Required Protection, Printed Language English

Reviews of Lyle #LCU3-0002-RD_7X5