Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4840626
  • Mfr #: LCU3-0006-RD_7x5
$8.39
  • Height: 5 in
  • Legend: Low Overhead Clearance Injury May Result
  • Material: Self-Adhesive Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0006-RD_7X5 Specifications

  • Zoro #: G4840626
  • Mfr #: LCU3-0006-RD_7x5
Height: 5 in Legend: Low Overhead Clearance Injury May Result
Material: Self-Adhesive Vinyl Glow-in-the-Dark: No
UV Resistant: No Printed Language: English
Legend/Background Color: Black/Yellow Subject Matter: Personal Protection
Language: English Width: 7 in
Sign Mounting Style: Adhesive Surface Mounting Style: Self-adhesive
Item: Caution Sign Legend Style: Text
Sign Material: Vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Low Overhead Clearance Injury May Result, Printed Language English

Reviews of Lyle #LCU3-0006-RD_7X5