Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4839129
  • Mfr #: LCU3-0031-RD_7x5
$8.75
  • Language: English
  • Material: Self-Adhesive Vinyl
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Lyle #LCU3-0031-RD_7X5 Specifications

  • Zoro #: G4839129
  • Mfr #: LCU3-0031-RD_7x5
Language: English Material: Self-Adhesive Vinyl
Legend Style: Text UV Resistant: Yes
Glow-in-the-Dark: No Sign Mounting Style: Adhesive Surface
Width: 7 in Sign Material: Reflective Sheeting
Mounting Style: Self-adhesive Legend/Background Color: Black/Yellow
Printed Language: English Legend: Do Not Operate Without Guards Machines May Cause Injury
Item: Machine Guards Caution Reflective Label Subject Matter: Machine Guarding
Height: 5 in Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Retroreflective Grade: Engineer Grade Thickness: 0.004 in
Sign Shape: Horizontal Rectangle Depth: 1/250 in
Minimum Service Temperature: -40 Degrees F Glow In The Dark: No
Sign Legend Text Color: Black Number of Printed Sides: 1
Average Outdoor Durability: 1 yr Sign Format: ANSI/OSHA Format
State Specific Sign: No Sign Legend Background Color: White
Sign Mounting Location: Wall Maximum Service Temperature: 130 Degrees F
Sign Legend: Do Not Operate Without Guards. Machines May Cause Injury. Sign Header Style: Symbol and Text
Sign Header Text Color: Black ADA Compliant: No
Graffiti Resistant: No Metal Detectable: No
Adhesive Type: Acrylic ANSI Standards: ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print: No Indoor/Outdoor Usage: Indoor Only
Sign Legend Style: Symbol and Text Write on Surface: No
Minimum Application Temperature: 65 Degrees F Outdoor Life Expectancy: Not Rated
ANSI 969 Compliant: No Adhesive Style: Permanent
Corrosion Resistant: No Abrasion Resistant: No
Mounting Pattern: No Mounting Holes Anti-Slip Surface: No
Sign Header Background Color: Yellow Sign Header: Caution
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Guards Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards. Machines May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0031-RD_7X5