Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4839007
  • Mfr #: LCU3-0033-RD_7x5
$8.22
  • Legend Style: Text
  • Legend: Do Not Watch Arc Vision Damage May Occur
  • Item: Welding Caution Reflective Label
See full product details
Orders over $75 ship free.

Lyle #LCU3-0033-RD_7X5 Specifications

  • Zoro #: G4839007
  • Mfr #: LCU3-0033-RD_7x5
Legend Style: Text Legend: Do Not Watch Arc Vision Damage May Occur
Item: Welding Caution Reflective Label Sign Mounting Style: Adhesive Surface
Printed Language: English UV Resistant: No
Width: 7 in Sign Material: Vinyl
Height: 5 in Glow-in-the-Dark: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Welding Caution Reflective Label, Sign Subject Matter Personal Protection, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Do Not Watch Arc Vision Damage May Occur, Printed Language English

Reviews of Lyle #LCU3-0033-RD_7X5