Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4838709
  • Mfr #: LCU3-0038-RD_7x5
$8.39
  • Legend/Background Color: Black/Yellow
  • Sign Material: Vinyl
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0038-RD_7X5 Specifications

  • Zoro #: G4838709
  • Mfr #: LCU3-0038-RD_7x5
Legend/Background Color: Black/Yellow Sign Material: Vinyl
Glow-in-the-Dark: No Printed Language: English
Item: Caution Sign Legend Style: Text
Height: 5 in Width: 7 in
Mounting Style: Self-Adhesive Sign Mounting Style: Adhesive Surface
UV Resistant: No Language: English
Material: Self-Adhesive Vinyl Legend: Do Not Enter Without A Confined Space Permit
Subject Matter: Confined Space Header: Caution
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Confined Space, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Do Not Enter Without A Confined Space Permit, Printed Language English

Reviews of Lyle #LCU3-0038-RD_7X5