Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4838340
  • Mfr #: LCU3-0044-RD_7x5
$8.09
  • Width: 7 in
  • Glow-in-the-Dark: No
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0044-RD_7X5 Specifications

  • Zoro #: G4838340
  • Mfr #: LCU3-0044-RD_7x5
Width: 7 in Glow-in-the-Dark: No
Printed Language: English Height: 5 in
Sign Material: Reflective Sheeting Legend Style: Text
Item: Traffic Safety Caution Reflective Label Legend: Wide Right Turns
UV Resistant: No Sign Mounting Style: Adhesive
Thickness: 0.004 in Sign Shape: Horizontal Rectangle
Depth: 1/250 in Retroreflective Grade: Engineer Grade
Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 Write on Surface: No
Metal Detectable: No Minimum Service Temperature: -40 Degrees F
Glow In The Dark: No Number of Printed Sides: 1
Corrosion Resistant: No Average Outdoor Durability: 1 yr
State Specific Sign: No Minimum Application Temperature: 65 Degrees F
Abrasion Resistant: No Sign Header Background Color: Yellow
Sign Legend Style: Symbol and Text Graffiti Resistant: No
Sign Legend Text Color: Black Mirror Print: No
Sign Legend: Wide Right Turns. ANSI 969 Compliant: No
Mounting Pattern: No Mounting Holes Indoor/Outdoor Usage: Indoor Only
Protective Coating: No Protective Coating Anti-Slip Surface: No
Sign Header Text Color: Black Sign Header: Caution
Adhesive Style: Permanent Sign Header Style: Symbol and Text
ANSI Standards: ANSI Z53.1-1967, ANSI Z535-2006 Maximum Service Temperature: 130 Degrees F
Sign Legend Background Color: White Adhesive Type: Acrylic
ADA Compliant: No Outdoor Life Expectancy: Not Rated
Sign Mounting Location: Wall Sign Format: ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions: 4 ft Material Properties: Flexible
OSHA Regulations: OSHA 29 CFR 1910.145 Maximum Viewing Distance - Favorable Conditions: 15 ft
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Traffic Safety Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wide Right Turns., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0044-RD_7X5