Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4838106
  • Mfr #: LCU3-0048-RD_7x5
$8.75
  • Legend: DO NOT OPERATE THIS MACHINE WITHOUT GUARDS IN PLACE MAY CUT, CRUSH AND CAUSE INJURY
  • Legend/Background Color: Black/Yellow
  • Item: Caution Sign
See full product details
Orders over $75 ship free.

Lyle #LCU3-0048-RD_7X5 Specifications

  • Zoro #: G4838106
  • Mfr #: LCU3-0048-RD_7x5
Legend: DO NOT OPERATE THIS MACHINE WITHOUT GUARDS IN PLACE MAY CUT, CRUSH AND CAUSE INJURY Legend/Background Color: Black/Yellow
Item: Caution Sign UV Resistant: No
Sign Mounting Style: Adhesive Surface Glow-in-the-Dark: No
Subject Matter: Machine Guarding Material: Self-Adhesive Vinyl
Sign Material: Vinyl Height: 5 in
Language: English Printed Language: English
Mounting Style: Self-adhesive Legend Style: Text
Width: 7 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate This Machine Without Guards In Place. May Cut, Crush And Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0048-RD_7X5