Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4837981
  • Mfr #: LCU3-0050-RD_7x5
$8.22
  • Language: English
  • Item: Caution Sign
  • Sign Material: Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0050-RD_7X5 Specifications

  • Zoro #: G4837981
  • Mfr #: LCU3-0050-RD_7x5
Language: English Item: Caution Sign
Sign Material: Vinyl Width: 7 in
Legend Style: Text Height: 5 in
Legend/Background Color: Black/Yellow Glow-in-the-Dark: No
Printed Language: English Sign Mounting Style: Adhesive Surface
UV Resistant: No Material: Self-Adhesive Vinyl
Mounting Style: Self-Adhesive Subject Matter: Electrical Hazard
Legend: Prevent Static Spark Discharge Use Grounding Devices Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Prevent Static Spark Discharge Use Grounding Devices, Printed Language English

Reviews of Lyle #LCU3-0050-RD_7X5