Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4836968
  • Mfr #: LCU3-0067-RD_7x5
$8.22
  • Legend: Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs
  • Material: Self-Adhesive Vinyl
  • Height: 5 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0067-RD_7X5 Specifications

  • Zoro #: G4836968
  • Mfr #: LCU3-0067-RD_7x5
Legend: Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs Material: Self-Adhesive Vinyl
Height: 5 in Legend/Background Color: Black/Yellow
Subject Matter: Personal Protection Mounting Style: Self-Adhesive
Language: English Glow-in-the-Dark: No
Sign Mounting Style: Adhesive Surface UV Resistant: No
Width: 7 in Legend Style: Text
Sign Material: Vinyl Printed Language: English
Item: Caution Sign Header: Caution
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs, Printed Language English

Reviews of Lyle #LCU3-0067-RD_7X5