Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4836548
  • Mfr #: LCU3-0075-RD_7x5
$8.22
  • Legend/Background Color: Black/Yellow
  • Mounting Style: Self-Adhesive
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0075-RD_7X5 Specifications

  • Zoro #: G4836548
  • Mfr #: LCU3-0075-RD_7x5
Legend/Background Color: Black/Yellow Mounting Style: Self-Adhesive
Printed Language: English Material: Self-Adhesive Vinyl
Height: 5 in Glow-in-the-Dark: No
Item: Caution Sign Legend: Hazardous Waste Material Only. No Smoking, Open Flames or Open Lights.
Sign Material: Vinyl Language: English
Header: Caution Sign Mounting Style: Adhesive Surface
Subject Matter: Chemical and Hazardous Materials UV Resistant: No
Width: 7 in Legend Style: Text
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hazardous Waste Material Only. No Smoking, Open Flames or Open Lights., Printed Language English

Reviews of Lyle #LCU3-0075-RD_7X5