Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4835105
  • Mfr #: LCU3-0099-RD_7x5
$8.22
  • Item: Caution Sign
  • Material: Self-Adhesive Vinyl
  • Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0099-RD_7X5 Specifications

  • Zoro #: G4835105
  • Mfr #: LCU3-0099-RD_7x5
Item: Caution Sign Material: Self-Adhesive Vinyl
Language: English Sign Mounting Style: Adhesive Surface
Header: Caution Height: 5 in
Width: 7 in Subject Matter: Hot
Legend/Background Color: Black/Yellow Legend Style: Text
UV Resistant: No Legend: Hot Surface. Do Not Touch.
Mounting Style: Self-Adhesive Printed Language: English
Glow-in-the-Dark: No Sign Material: Vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Hot, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hot Surface. Do Not Touch., Printed Language English

Reviews of Lyle #LCU3-0099-RD_7X5