Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4834868
  • Mfr #: LCU3-0103-RD_7x5
$8.22
  • Mounting Style: Self-Adhesive
  • Header: Caution
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0103-RD_7X5 Specifications

  • Zoro #: G4834868
  • Mfr #: LCU3-0103-RD_7x5
Mounting Style: Self-Adhesive Header: Caution
Printed Language: English Material: Self-Adhesive Vinyl
Subject Matter: Lockout Tagout Language: English
Glow-in-the-Dark: No Width: 7 in
Legend: Use Lockout Device During Maintenance UV Resistant: No
Height: 5 in Legend/Background Color: Black/Yellow
Legend Style: Text Sign Material: Vinyl
Item: Caution Sign Sign Mounting Style: Adhesive Surface
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Lockout Tagout, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Use Lockout Device During Maintenance, Printed Language English

Reviews of Lyle #LCU3-0103-RD_7X5