Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4834560
  • Mfr #: LCU3-0108-RD_7x5
$8.22
  • Legend: Hearing Protection Required In This Area
  • Height: 5 in
  • Subject Matter: Personal Protection
See full product details
Orders over $75 ship free.

Lyle #LCU3-0108-RD_7X5 Specifications

  • Zoro #: G4834560
  • Mfr #: LCU3-0108-RD_7x5
Legend: Hearing Protection Required In This Area Height: 5 in
Subject Matter: Personal Protection Mounting Style: Self-Adhesive
Language: English Glow-in-the-Dark: No
Width: 7 in Header: Caution
UV Resistant: Yes Printed Language: English
Material: Self-Adhesive Vinyl Sign Material: Reflective Sheeting
Item: Caution Sign Legend Style: Text
Legend/Background Color: Black/Yellow Sign Mounting Style: Adhesive
Retroreflective Grade: Engineer Grade Sign Shape: Horizontal Rectangle
Thickness: 0.004 in Depth: 1/250 in
Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 Maximum Viewing Distance - Unfavorable Conditions: 4 ft
Anti-Slip Surface: No Corrosion Resistant: No
OSHA Regulations: OSHA 29 CFR 1910.145 Minimum Service Temperature: -40 Degrees F
Sign Mounting Location: Wall Indoor/Outdoor Usage: Indoor Only
Write on Surface: No Metal Detectable: No
Graffiti Resistant: No Sign Legend Background Color: White
Glow In The Dark: No Average Outdoor Durability: 1 yr
Sign Header: Caution ADA Compliant: No
Adhesive Type: Acrylic Sign Legend Style: Symbol and Text
ANSI Standards: ANSI Z53.1-1967, ANSI Z535-2006 Protective Coating: No Protective Coating
Header Pictogram ID: PPIC-51 Header Pictogram Description: Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Text Color: Black Maximum Viewing Distance - Favorable Conditions: 15 ft
Legend Pictogram ID: PPEQ-921 Abrasion Resistant: No
Sign Header Style: Symbol and Text Minimum Application Temperature: 65 Degrees F
Legend Pictogram Description: Ear Protection Sign Header Text Color: Black
Sign Header Background Color: Yellow Sign Format: ANSI/OSHA Format
Material Properties: Flexible State Specific Sign: No
Maximum Service Temperature: 130 Degrees F Sign Legend: Hearing Protection Required In This Area
Number of Printed Sides: 1 Adhesive Style: Permanent
Outdoor Life Expectancy: Not Outdoor Rated ANSI 969 Compliant: No
Mounting Pattern: No Mounting Holes Mirror Print: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0108-RD_7X5