Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4834201
  • Mfr #: LCU3-0114-RD_7x5
$8.22
  • UV Resistant: No
  • Legend/Background Color: Black/Yellow
  • Header: Caution
See full product details
Orders over $75 ship free.

Lyle #LCU3-0114-RD_7X5 Specifications

  • Zoro #: G4834201
  • Mfr #: LCU3-0114-RD_7x5
UV Resistant: No Legend/Background Color: Black/Yellow
Header: Caution Material: Self-Adhesive Vinyl
Mounting Style: Self-Adhesive Width: 7 in
Legend Style: Text Printed Language: English
Sign Mounting Style: Adhesive Surface Sign Material: Vinyl
Language: English Item: Eye & Ear Caution Reflective Label
Height: 5 in Subject Matter: Personal Protection
Legend: Eye And Ear Protection Required In This Area Glow-in-the-Dark: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Eye & Ear Caution Reflective Label, Sign Subject Matter Personal Protection, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Eye And Ear Protection Required In This Area, Printed Language English

Reviews of Lyle #LCU3-0114-RD_7X5