Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4831447
  • Mfr #: LCU3-0161-RD_7x5
$8.22
  • Glow-in-the-Dark: No
  • Sign Material: Vinyl
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Lyle #LCU3-0161-RD_7X5 Specifications

  • Zoro #: G4831447
  • Mfr #: LCU3-0161-RD_7x5
Glow-in-the-Dark: No Sign Material: Vinyl
Legend Style: Text Width: 7 in
Header: Caution Height: 5 in
Legend: Wear Ear Protection Sign Mounting Style: Adhesive Surface
UV Resistant: No Item: Caution Sign
Printed Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Wear Ear Protection, Printed Language English

Reviews of Lyle #LCU3-0161-RD_7X5