Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4831149
  • Mfr #: LCU3-0166-RD_7x5
$8.22
  • Printed Language: English
  • Language: English
  • Subject Matter: Personal Protection
See full product details
Orders over $75 ship free.

Lyle #LCU3-0166-RD_7X5 Specifications

  • Zoro #: G4831149
  • Mfr #: LCU3-0166-RD_7x5
Printed Language: English Language: English
Subject Matter: Personal Protection Width: 7 in
Material: Self-Adhesive Vinyl Mounting Style: Self-Adhesive
Legend Style: Text Header: Caution
Item: Eye Caution Reflective Label Height: 5 in
UV Resistant: No Sign Mounting Style: Adhesive Surface
Legend: Safety Glasses Must Be Worn Legend/Background Color: Black/Yellow
Sign Material: Vinyl Glow-in-the-Dark: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Eye Caution Reflective Label, Sign Subject Matter Personal Protection, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Safety Glasses Must Be Worn, Printed Language English

Reviews of Lyle #LCU3-0166-RD_7X5