Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4831027
  • Mfr #: LCU3-0168-RD_7x5
$8.22
  • Legend/Background Color: Black/Yellow
  • Printed Language: English
  • Legend: Eye Protection Required
See full product details
Orders over $75 ship free.

Lyle #LCU3-0168-RD_7X5 Specifications

  • Zoro #: G4831027
  • Mfr #: LCU3-0168-RD_7x5
Legend/Background Color: Black/Yellow Printed Language: English
Legend: Eye Protection Required UV Resistant: Yes
Subject Matter: Personal Protection Mounting Style: Self-Adhesive
Width: 7 in Sign Mounting Style: Adhesive
Item: Caution Sign Header: Caution
Legend Style: Text Height: 5 in
Language: English Sign Material: Reflective Sheeting
Material: Self-Adhesive Vinyl Glow-in-the-Dark: No
Sign Shape: Horizontal Rectangle Retroreflective Grade: Engineer Grade
Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 Depth: 1/250 in
Thickness: 0.004 in Sign Header Background Color: Black
Sign Legend Background Color: Yellow ADA Compliant: No
Material Properties: Flexible Write on Surface: No
State Specific Sign: No Number of Printed Sides: 1
Sign Header Style: Text ANSI 969 Compliant: No
Maximum Viewing Distance - Unfavorable Conditions: 4 ft Abrasion Resistant: No
Legend Pictogram Description: Eye Protection Maximum Service Temperature: 130 Degrees F
Anti-Slip Surface: No Corrosion Resistant: No
Protective Coating: No Protective Coating Minimum Application Temperature: 65 Degrees F
Graffiti Resistant: No Sign Header Text Color: Yellow
Sign Legend Text Color: Black Glow In The Dark: No
Maximum Viewing Distance - Favorable Conditions: 15 ft Sign Header: Caution
Minimum Service Temperature: -40 Degrees F Adhesive Type: Acrylic
Sign Format: ANSI/OSHA Format OSHA Regulations: OSHA 29 CFR 1910.145
Mirror Print: No Indoor/Outdoor Usage: Indoor Only
Legend Pictogram ID: PPEQ-937 ANSI Standards: ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy: Not Outdoor Rated Sign Legend: Eye Protection Required
Sign Legend Style: Symbol and Text Metal Detectable: No
Adhesive Style: Permanent Sign Mounting Location: Wall
Mounting Pattern: No Mounting Holes Average Outdoor Durability: 1 yr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0168-RD_7X5