Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4830485
  • Mfr #: LCU3-0177-RD_7x5
$8.22
  • Material: Self-Adhesive Vinyl
  • Legend Style: Text
  • Mounting Style: Self-Adhesive
See full product details
Orders over $75 ship free.

Lyle #LCU3-0177-RD_7X5 Specifications

  • Zoro #: G4830485
  • Mfr #: LCU3-0177-RD_7x5
Material: Self-Adhesive Vinyl Legend Style: Text
Mounting Style: Self-Adhesive Header: Caution
Glow-in-the-Dark: No Legend/Background Color: Black/Yellow
Item: Caution Sign Printed Language: English
Language: English Legend: Hard Hat Required In This Area
Width: 7 in Sign Material: Vinyl
Subject Matter: Personal Protection Height: 5 in
UV Resistant: No Sign Mounting Style: Adhesive Surface
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hard Hat Required In This Area, Printed Language English

Reviews of Lyle #LCU3-0177-RD_7X5