Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4830065
  • Mfr #: LCU3-0184-RD_7x5
$8.22
  • Height: 5 in
  • Width: 7 in
  • Sign Material: Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0184-RD_7X5 Specifications

  • Zoro #: G4830065
  • Mfr #: LCU3-0184-RD_7x5
Height: 5 in Width: 7 in
Sign Material: Vinyl Legend: Wear Your Respirator
Legend/Background Color: Black/Yellow UV Resistant: No
Material: Self-Adhesive Vinyl Subject Matter: Personal Protection
Language: English Printed Language: English
Item: Caution Sign Header: Caution
Glow-in-the-Dark: No Legend Style: Text
Sign Mounting Style: Adhesive Surface Mounting Style: Self-Adhesive
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Wear Your Respirator, Printed Language English

Reviews of Lyle #LCU3-0184-RD_7X5