Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4828927
  • Mfr #: LCU3-0203-RD_7x5
$8.22
  • Sign Mounting Style: Adhesive Surface
  • Legend: Keep Hands Clear Pictogram
  • Header: Caution
See full product details
Orders over $75 ship free.

Lyle #LCU3-0203-RD_7X5 Specifications

  • Zoro #: G4828927
  • Mfr #: LCU3-0203-RD_7x5
Sign Mounting Style: Adhesive Surface Legend: Keep Hands Clear Pictogram
Header: Caution Sign Material: Vinyl
Glow-in-the-Dark: No Header Legend Color: Yellow
Sign Background Color: Yellow Legend Style: Symbol and Text
Printed Language: English Item: Caution Sign
Subject Matter: Personal Protection Sign Legend Color: Black
Mounting Style: Self-Adhesive Legend/Background Color: Black/Yellow
Material: Self-Adhesive Vinyl Width: 7 in
Header Background Color: Black Height: 5 in
UV Resistant: No Language: English
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Keep Hands Clear, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Keep Hands Clear Pictogram, Printed Language English

Reviews of Lyle #LCU3-0203-RD_7X5