Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4828260
  • Mfr #: LCU3-0214-RD_7x5
$8.22
  • Sign Mounting Style: Adhesive Surface
  • Language: English
  • Sign Material: Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0214-RD_7X5 Specifications

  • Zoro #: G4828260
  • Mfr #: LCU3-0214-RD_7x5
Sign Mounting Style: Adhesive Surface Language: English
Sign Material: Vinyl Height: 5 in
Material: Self-Adhesive Vinyl Item: Caution Sign
UV Resistant: No Glow-in-the-Dark: No
Subject Matter: Electrical Hazard Legend Style: Text
Header: Caution Legend: Buried Cable
Width: 7 in Printed Language: English
Legend/Background Color: Black/Yellow Mounting Style: Self-Adhesive
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Buried Cable, Printed Language English

Reviews of Lyle #LCU3-0214-RD_7X5