Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4828026
  • Mfr #: LCU3-0218-RD_7x5
$8.39
  • Width: 7 in
  • Language: English
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0218-RD_7X5 Specifications

  • Zoro #: G4828026
  • Mfr #: LCU3-0218-RD_7x5
Width: 7 in Language: English
Glow-in-the-Dark: No Legend Style: Text
Material: Self-Adhesive Vinyl Mounting Style: Self-adhesive
UV Resistant: No Legend: Use Handrail
Height: 5 in Subject Matter: Slip, Trip, and Falls
Sign Mounting Style: Adhesive Surface Legend/Background Color: Black/Yellow
Item: Caution Sign Printed Language: English
Sign Material: Vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Use Handrail, Printed Language English

Reviews of Lyle #LCU3-0218-RD_7X5