Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4824727
  • Mfr #: LCU3-0273-RD_7x5
$8.22
  • Legend Style: Text
  • Header Legend Color: Yellow
  • Height: 5 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0273-RD_7X5 Specifications

  • Zoro #: G4824727
  • Mfr #: LCU3-0273-RD_7x5
Legend Style: Text Header Legend Color: Yellow
Height: 5 in Header: Caution
Sign Mounting Style: Adhesive Legend: High Noise Level Area
Sign Material: Reflective Sheeting Item: Caution Sign
Printed Language: English Sign Background Color: Yellow
Width: 7 in UV Resistant: Yes
Glow-in-the-Dark: No Header Background Color: Black
Sign Legend Color: Black Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Thickness: 0.004 in Retroreflective Grade: Engineer Grade
Sign Shape: Horizontal Rectangle Depth: 1/250 in
Sign Legend Text Color: Black Number of Printed Sides: 1
Sign Legend Background Color: Yellow Sign Format: Traditional OSHA
Material Properties: Flexible Maximum Service Temperature: 130 Degrees F
Average Outdoor Durability: 1 yr OSHA Regulations: OSHA 29 CFR 1910.145
Outdoor Life Expectancy: Not Outdoor Rated Maximum Viewing Distance - Unfavorable Conditions: 4 ft
Mounting Pattern: No Mounting Holes Adhesive Type: Acrylic
Sign Legend: High Noise Level Area ANSI 969 Compliant: No
State Specific Sign: No Indoor/Outdoor Usage: Indoor Only
ADA Compliant: No Minimum Application Temperature: 65 Degrees F
Sign Mounting Location: Wall Mirror Print: No
Protective Coating: No Protective Coating Sign Header Background Color: Black
Adhesive Style: Permanent Sign Header Text Color: Yellow
Glow In The Dark: No Corrosion Resistant: No
Maximum Viewing Distance - Favorable Conditions: 15 ft Anti-Slip Surface: No
Metal Detectable: No Sign Header Style: Text
Abrasion Resistant: No Write on Surface: No
Sign Header: Caution ANSI Standards: ANSI Z53.1-1967
Graffiti Resistant: No Minimum Service Temperature: -40 Degrees F
Sign Legend Style: Text Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Level Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Reviews of Lyle #LCU3-0273-RD_7X5