Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4824541
  • Mfr #: LCU3-0276-RD_7x5
$8.39
  • Sign Material: Reflective Sheeting
  • Sign Mounting Style: Adhesive
  • Width: 7 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0276-RD_7X5 Specifications

  • Zoro #: G4824541
  • Mfr #: LCU3-0276-RD_7x5
Sign Material: Reflective Sheeting Sign Mounting Style: Adhesive
Width: 7 in Language: English
Legend Style: Text Subject Matter: Load Limit
Printed Language: English UV Resistant: Yes
Glow-in-the-Dark: No Item: Caution Sign
Header Legend Color: Yellow Material: Self-Adhesive Vinyl
Legend/Background Color: Black/Yellow Height: 5 in
Header Background Color: Black Mounting Style: Self-adhesive
Sign Legend Color: Black Legend: Maximum Load _____lbs.
Header: Caution Sign Background Color: Yellow
Sign Shape: Horizontal Rectangle Retroreflective Grade: Engineer Grade
Depth: 1/250 in Thickness: 0.004 in
Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967 Sign Legend Text Color: Black
Write on Surface: No Indoor/Outdoor Usage: Indoor Only
Metal Detectable: No Graffiti Resistant: No
Maximum Service Temperature: 130 Degrees F Adhesive Type: Acrylic
Sign Legend Style: Text ANSI 969 Compliant: No
Average Outdoor Durability: 1 yr Mirror Print: No
Minimum Service Temperature: -40 Degrees F Maximum Viewing Distance - Unfavorable Conditions: 4 ft
Abrasion Resistant: No Mounting Pattern: No Mounting Holes
Sign Legend Background Color: Yellow Sign Header: Caution
Sign Header Style: Text Adhesive Style: Permanent
Anti-Slip Surface: No OSHA Regulations: OSHA 29 CFR 1910.145
Number of Printed Sides: 1 Minimum Application Temperature: 65 Degrees F
ANSI Standards: ANSI Z53.1-1967 State Specific Sign: No
Outdoor Life Expectancy: Not Outdoor Rated ADA Compliant: No
Sign Mounting Location: Wall Sign Header Background Color: Black
Sign Header Text Color: Yellow Glow In The Dark: No
Maximum Viewing Distance - Favorable Conditions: 15 ft Sign Legend: Maximum Load _____Lbs
Material Properties: Flexible Corrosion Resistant: No
Sign Format: Traditional OSHA Protective Coating: No Protective Coating
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Load _____Lbs, Sign Legend Background Color Yellow, Sign Legend Style Text

Reviews of Lyle #LCU3-0276-RD_7X5