Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4839996
  • Mfr #: LCU3-0017-RD_10x7
$13.03
  • Width: 10 in
  • UV Resistant: No
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0017-RD_10X7 Specifications

  • Zoro #: G4839996
  • Mfr #: LCU3-0017-RD_10x7
Width: 10 in UV Resistant: No
Printed Language: English Legend/Background Color: Black/Yellow
Subject Matter: Slip, Trip, and Falls Material: Self-Adhesive Vinyl
Legend Style: Text Item: Caution Sign
Height: 7 in Language: English
Sign Material: Vinyl Sign Mounting Style: Adhesive Surface
Mounting Style: Self-adhesive Legend: Slippery Floor Falls May Result In Injury
Glow-in-the-Dark: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Slippery Floor Falls May Result In Injury, Printed Language English

Reviews of Lyle #LCU3-0017-RD_10X7