Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4839759
  • Mfr #: LCU3-0021-RD_10x7
$12.51
  • Language: English
  • Subject Matter: Slip, Trip, and Falls
  • Legend/Background Color: Black/Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0021-RD_10X7 Specifications

  • Zoro #: G4839759
  • Mfr #: LCU3-0021-RD_10x7
Language: English Subject Matter: Slip, Trip, and Falls
Legend/Background Color: Black/Yellow Legend Style: Text
Legend: Parking Lot May Be Slippery When Icy or Wet Conditions Exist UV Resistant: No
Height: 7 in Printed Language: English
Glow-in-the-Dark: No Item: Caution Sign
Sign Material: Vinyl Sign Mounting Style: Adhesive Surface
Width: 10 in Material: Self-Adhesive Vinyl
Mounting Style: Self-adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slippery Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Parking Lot May Be Slippery When Icy Or Wet Conditions Exist., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0021-RD_10X7